Skip Content
GLOVE, KEVLAR/STL P.URETHANE SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE, KEVLAR/STL P.URETHANE SZ11

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13CXPU11
  • Mfr. Model # S13CXPU11
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.16 lbs

Product Details

Blend of Kevlar(R), wire-core steel and Cordura nylon for stellar cut protection. Over a quarter-mile of steel in each glove. PU coating has a very low particulate shed, offers good grip. High abrasion resistance with great comfort and dexterity. Cut resistance is STM level 4/CE level 5.

Technical Specs

  • Item Emerald Cx-String 13 Ga Knit Cut Resistant Kevlar Steel Polyurethane Palm Coated Size 10 Sold/Pair
  • Suggested Use Environment Dry
  • Application sharp Steel, Circuit Boards, Automotive, Glass Industry, Metal Fabrication, Assembly, Sheet Metal Work, HVAC
  • Colour Green
  • Gauge 13
  • Cuff Knit
  • Standards ASTM ANSI Cut Level A4 , ASTM ANSI Puncture Resistance Level 3
  • Weight Medium
  • Back Material Kevlar(R)/Stainless Steel
  • Palm Material Polyurethane
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • Thumb Style Full
  • Knuckle Padding Material Polyurethane
  • ANSI/ISEA Cut Level 4
  • ANSI Cut Grams 1500
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Finger Material Polyurethane
  • Finger Style Full
  • Puncture Resistant No
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Stitching Material Kevlar(R)/Stainless Steel
  • Glove Size 11
  • Glove Length 10-1/2"
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list