GLOVE,KEVLAR/SS,YELLOW/BLACK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR/SS,YELLOW/BLACK,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93891PUS
  • Mfr. Model # 93891PUS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 1.99 lbs

Technical Specs

  • Colour Yellow/Black
  • Application Automotive, Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry
  • Item Glove
  • Gauge 10
  • ANSI/ISEA Cut Level 4
  • Cuff Knit Wrist
  • Palm Material Polyurethane
  • Suggested Use Environment Dry
  • Finger Style Full Finger
  • Thumb Style Coated
  • Stitching Material Kevlar(R)/Stainless Steel
  • ANSI/ISEA Abrasion Level 0
  • ANSI Cut Grams 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Coating Material Polyurethane
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list