Skip Content
GLOVE,KEVLAR/SS,YELLOW/BLACK,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR/SS,YELLOW/BLACK,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93891PUL
  • Mfr. Model # 93891PUL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Automotive, Assembly, Bottling, Canning, Glass Handling, Hvac, Sheet Metal Industry
  • Colour Yellow/Black
  • Gauge 10
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 4
  • Thumb Style Coated
  • Finger Style Full Finger
  • Palm Material Polyurethane
  • Suggested Use Environment Dry
  • Stitching Material Kevlar(R)/Stainless Steel
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • ANSI Abrasion Cycles 0
  • Abrasion Resistant No
  • Glove Size Large
  • Puncture Resistant Yes
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list