Skip Content
GLOVE,KEVLAR/SS,GREEN/BLACK,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR/SS,GREEN/BLACK,XXL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9389PVXXL
  • Mfr. Model # 9389PVXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.37 lbs

Technical Specs

  • Application Aerospace, Agriculture, Assembly Line Production, Bottling, Canning, Carpentry, Construction, Glass Handling, Hvac, Landscaping, Material Handling, Metal Fabrication, Millwright Operations, Salvage, Stamping, Sheet Metal Industry
  • Colour Green/Black
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 4
  • ANSI Cut Grams 1563
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Stitching Material Kevlar(R)/Stainless Steel
  • Palm Material HPT
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Puncture Resistant Yes
  • Glove Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list