Skip Content
GLOVE,KEVLAR/SS,GREEN/BLACK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,KEVLAR/SS,GREEN/BLACK,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9389PVXL
  • Mfr. Model # 9389PVXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • Application Aerospace, Agriculture, Assembly Line Production, Bottling, Canning, Carpentry, Construction, Glass Handling, Hvac, Landscaping, Material Handling, Metal Fabrication, Millwright Operations, Salvage, Stamping, Sheet Metal Industry
  • Gauge 13
  • Colour Green/Black
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 4
  • Thumb Style Coated
  • ANSI Cut Grams 1563
  • Finger Style Full Finger
  • Suggested Use Environment Dry/Light Oil
  • Stitching Material Kevlar(R)/Stainless Steel
  • Palm Material HPT
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 3
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Abrasion Resistant No
  • Cut Resistant Yes
  • Puncture Resistant Yes
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list