Skip Content
GLOVE,KEVLAR/SS,GREEN/BLACK,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,KEVLAR/SS,GREEN/BLACK,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9389S
  • Mfr. Model # 9389S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2452
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Green/Black
  • Application Automotive Assembly, Farming, Landscaping, Agriculture, Carpentry Construction, Glass Handling, Janitorial, Manufacturing, Material Handling, Electronic Assembly
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Cut Level 4
  • Thumb Style Coated
  • Palm Material Latex
  • ANSI Cut Grams 3808
  • Finger Style Full Finger
  • Suggested Use Environment Dry
  • Stitching Material Kevlar(R)/Stainless Steel
  • Weight 2.1 lb.
  • Finger Material Latex
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Glove Coating Coverage Palm and Fingers
  • Glove Size Small
  • Glove Coating Material Natural Rubber Latex
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list