Skip Content
GLOVE KEVLAR PU COATED ASTM 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE KEVLAR PU COATED ASTM 4

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13KFGPU9
  • Mfr. Model # S13KFGPU9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.14 lbs

Product Details

Kevlar(R)/Fiberglass String Knit with PU Palm Coat Glove. Cut-resistant 13-gauge knit is highly dexterous yet provides stellar cut protection. Compostie blended Kevlar(R) fiber provides ASTM Level 3 cut protection. Size: 9.

Technical Specs

  • Item Kevlar(R)/Fiberglass String Knit with PU Palm Coat
  • Application Automotive,Light Metal Stamping, Fabrication,Small Parts Handling,Assembly,Glass Handling,Sheet Metal Work
  • Gauge 13
  • Standards ASTM ANSI Cut Level A4 , ASTM ANSI Puncture Resistance Level 2
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level A4
  • Back Material Kevlar(R) wrapped around composite filament fiber
  • ANSI Cut Grams 1660 grams
  • Knuckle Padding Material Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Glove Size 9

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List