GLOVE,KEVLAR,ORANGE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,ORANGE,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9178NFOXL
  • Mfr. Model # 9178NFOXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Orange
  • Application Agriculture, Automotive, Construction, Demolition, Glass Handling, Manufacturing, Metal Fabrication, Sheet Metal Industry, Stamping Bakeries
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Palm Material Kevlar
  • Thumb Style Coated
  • ANSI/ISEA Cut Level 4
  • Stitching Material Kevlar(R)
  • ANSI Cut Grams 1879
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • Weight Light
  • Back Material Kevlar(R)
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • ANSI Puncture Newtons 0
  • Puncture Resistant No
  • Abrasion Resistant Yes
  • Finger Material High Performance Fibers
  • Glove Size X-Large
  • Glove Coating Coverage Palm and Fingers
  • Glove Hand Style Left and Right
  • Glove Coating Finish Foam
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list