Skip Content
GLOVE,KEVLAR,ORANGE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,KEVLAR,ORANGE,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9178NFOS
  • Mfr. Model # 9178NFOS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Agriculture, Automotive, Construction, Demolition, Glass Handling, Manufacturing, Metal Fabrication, Sheet Metal Industry, Stamping Bakeries
  • Colour Orange
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • ANSI/ISEA Cut Level 4
  • Palm Material Kevlar
  • Stitching Material Kevlar(R)
  • Thumb Style Coated
  • ANSI Cut Grams 1879
  • Finger Style Full Finger
  • Suggested Use Environment Dry, Light Oil and Oily
  • Weight Light
  • Back Material Kevlar(R)
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles 0
  • Finger Material High Performance Fibers
  • ANSI Puncture Newtons 0
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Glove Size Small
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list