Skip Content
GLOVE KEVLAR NITRILE COATED ASTM 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE KEVLAR NITRILE COATED ASTM 4

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13KFGNT7
  • Mfr. Model # S13KFGNT7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Kevlar(R)/Fiberglass String Knit with Nitrile Palm Coat Glove. Cut-resistant 13-gauge knit is highly dexterous yet provides stellar cut protection. Compostie blended Kevlar(R) fiber provides ASTM Level 3 cut protection. Size: 7.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list