Skip Content
GLOVE KEVALR/STAIN STEEL SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE KEVALR/STAIN STEEL SZ9

SUPERIOR GLOVE WORKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUGS13CX9
  • Mfr. Model # S13CX9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.11 lbs

Product Details

Blend of Kevlar(R), wire-core steel and Cordura nylon for stellar cut protection. Over a quarter-mile of steel in each glove. PU coating has a very low particulate shed, offers good grip. High abrasion resistance with great comfort and dexterity. Cut resistance is STM level 4/CE level 5.

Technical Specs

  • Application Sharp Steel,Circuit Boards,Automotive,Glass Industry,Metal Fabrication,Assembly,Sheet Metal Work,HVAC
  • Gauge 13
  • Standards ASTM ANSI Cut Level A4
  • Back Material Kevlar(R)/Stainless Steel
  • Finger Material Kevlar(R)/Stainless Steel
  • ANSI Cut Grams 1500 - 2199 grams
  • Knuckle Padding Material Kevlar(R)
  • Abrasion Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list