!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, SZ XL/10, CUT LEVEL A4, GREEN, KEVLAR/CORDURA NYLON/STEEL

CUT-RESISTANT GLOVES, SZ XL/10, CUT LEVEL A4, GREEN, KEVLAR/CORDURA NYLON/STEEL

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, SZ XL/10, CUT LEVEL A4, GREEN, KEVLAR/CORDURA NYLON/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, SZ XL/10, CUT LEVEL A4, GREEN, KEVLAR/CORDURA NYLON/STEEL

CUT-RESISTANT GLOVES, SZ XL/10, CUT LEVEL A4, GREEN, KEVLAR/CORDURA NYLON/STEEL

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.55 / PAIR

EHC: EHC :
Min Qty 12 = $186.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SUGS13CX10
  • Mfr. Model # S13CX10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 1334
  • Shipping Weight 0.12 lbs

Product Details

These size X-large/10 cut-resistant gloves are made with a blend of Kevlar, wire-core steel, and Cordura nylon. With over a quarter-mile of steel in each glove, each pair offers high abrasion-resistance. These green gloves are cut level A4.

Technical Specs

  • Item Cut-Resistant Glove
  • Standards ASTM ANSI Cut Level A4
  • Cuff Style Knit
  • Size- Alpha XL
  • Sold As Pair
  • ANSI/ISEA Puncture Force 0
  • Colour Green
  • ANSI/ISEA Cut Level A4
  • Glove Coating Material Polyurethane
  • Size- Numeric 10
  • Pairs per Package 12
  • ANSI/ISEA Cut Load 1,500 g
  • ANSI/ISEA Puncture Level 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list