Skip Content
GLOVE,JERSEY,RED,GAUNTLET CUFF,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,JERSEY,RED,GAUNTLET CUFF,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6454S
  • Mfr. Model # 6454S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Application Agriculture, Dairy, Farming, Janitorial, Material Handling, Sanitation, Petrochemical Industries
  • Colour Red
  • Item Glove
  • Lining Jersey
  • Cuff Gauntlet
  • Glove Length 14"
  • Glove Color Family Red
  • Glove Size Large
  • Special Features Nitrile Reinforced/Double Dip Premium PVC
  • Resists Acids, Caustics
  • Standards EN 388 4121
  • Supported / Unsupported Supported
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 59.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list