GLOVE,JERSEY LINING,STRAIGHT THUMB,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,JERSEY LINING,STRAIGHT THUMB,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF97980XL
  • Mfr. Model # 97980XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2417
  • Shipping Weight 2.16 lbs

Technical Specs

  • Colour Blue, White
  • Application Food, Oil, Gas Industry
  • Item Glove
  • Size X-Large
  • Cuff Knit Wrist
  • Lining Jersey
  • Coating Material Nitrile
  • Thumb Style Straight
  • Coating Coverage 3/4 Dip
  • Coating Finish Textured
  • Gauge 13
  • Resists Oils, Abrasions, Snags, Punctures
  • Standards EN388
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Suggested Use Environment Dry, Light Oil and Oily
  • Glove Length 11"
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Flat
  • Glove Coating Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list