Skip Content
GLOVE,JERSEY LINING,STRAIGHT THUMB,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,JERSEY LINING,STRAIGHT THUMB,L

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF97951
  • Mfr. Model # 97951L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling
  • Colour Blue, White
  • Item Glove
  • Cuff Knit Wrist
  • Size Large
  • Lining Jersey
  • Thumb Style Straight
  • Coating Material Nitrile
  • Coating Coverage Full Hand
  • Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list