Skip Content
GLOVE INSPCTR NYLON 100 12PR/PK LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE INSPCTR NYLON 100 12PR/PK LGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF8700L
  • Mfr. Model # 8700L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour White
  • Application Provides An Excellent TouchSensitivity During Daily Inspection That Won't Interfere With Fine Inspection Details Providing ASecure Fit And Easy Grip And Is Lint FreeSo No Linting On Materials To Be Inspected
  • Item Reversible Inspection Gloves
  • Length 9"
  • Material Nylon
  • Size Men's L
  • Design Hemmed, Ambidextrous
  • Fabric Weight Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list