Skip Content
GLOVE IMPACT LINER PALM PAD S LEFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE IMPACT LINER PALM PAD S LEFT

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO501-00SML-LH
  • Mfr. Model # 501-00SML-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2468
  • Shipping Weight 0.2 lbs

Product Details

Impacto(TM) 501-00 fingerless impact glove liner is a poly-cotton lycra material offering palm only protection.

Technical Specs

  • Item Anti-Impact Glove Liner
  • Features Made of 4 Way Stretch Polycotton Lycra Material, Fingerless Style Leaves Fingers Free for Tactile Feedback and Mobility
  • Hand Left
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Size Small
  • Back Material Polycotton
  • Finger Style Fingerless
  • Knuckle Padding Material Foam/Thermoplastic Rubber

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list