GLOVE IMPACT LINER PALM PAD LGE RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE IMPACT LINER PALM PAD LGE RH

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO501-00LGE-RH
  • Mfr. Model # 501-00LGE-RH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2468
  • Shipping Weight 0.09 lbs

Product Details

Impacto(TM) 501-00 fingerless impact glove liner is a poly-cotton lycra material offering palm only protection.

Technical Specs

  • Item Anti-Impact Glove Liner
  • Features Made of 4 Way Stretch Polycotton Lycra Material, Fingerless Style Leaves Fingers Free for Tactile Feedback and Mobility
  • Hand Right
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Finger Style Fingerless

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list