Skip Content
GLOVE IMPACT H/F PALM PAD MED LEFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE IMPACT H/F PALM PAD MED LEFT

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO401-30MED-LH
  • Mfr. Model # 401-30MED-LH
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2467
  • Shipping Weight 0.3 lbs

Product Details

Impacto(TM) 401-30 impact and abrasion glove, left hand,medium.

Technical Specs

  • Item Anti-Impact Glove
  • Size Medium
  • Features Impact and Shock Absorbing 1/8" VEP Padding Protects the Palm
  • Cuff Elastic
  • Hand Left
  • Standards EN 420:2003 + A1:2009, EN 388:2003, ISO 9001:2008, CE
  • Closure Type Hook and Loop
  • Finger Style Half Finger
  • Back Material Nylon
  • Knuckle Padding Material Foam/Thermoplastic Rubber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List