Skip Content
GLOVE HYFLEX GRN FOAM NITRLE CUT 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE HYFLEX GRN FOAM NITRLE CUT 4

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-511-6
  • Mfr. Model # 11-511-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 1.0 lbs

Product Details

Hyflex(R) 11-511 Gloves. Patented nylon and Kevlar(R) zonal plaiting on palm and back of hand. Knitted Variable Stitch Design anatomically matched to the human hand, reducing hand fatigue. Enhanced Cuff Overedging (ECO) offers elasticity in cuff. Cut prot

Technical Specs

  • Item DuPont(TM) Kevlar(R) Stretch Liner with Spandex, Foam Nitrile Palm Coated, Green
  • Size 6
  • Colour Green and white
  • Gauge 13
  • Application Handling of small scale metal stamping and assembly, Glass installation,Maintenance operations,Paper processing, Door and wood framing,Sheet metals and metalwork
  • Standards ANSI CUT 4 , ANSI ABRASION 4 , EN388 4442
  • Cuff Knit Wrist
  • Palm Material Foam Nitrile
  • Lining Kevlar(R) Spandex Stainless steel
  • Coating Material Green Foam Nitrile
  • Back Material Kevlar(R) Spandex Stainless steel
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 4
  • Finger Material Kevlar(R) Spandex Stainless steel
  • Cut Resistant ANSI Level 4
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List