Skip Content
GLOVE HYFLEX GRN FOAM NITRLE CUT 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HYFLEX GRN FOAM NITRLE CUT 4

HYFLEX CR+

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-511-10
  • Mfr. Model # 11-511-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2450
  • Shipping Weight 0.16 lbs

Product Details

Hyflex(R) 11-511 Gloves. Patented nylon and Kevlar(R) zonal plaiting on palm and back of hand. Knitted Variable Stitch Design anatomically matched to the human hand, reducing hand fatigue. Enhanced Cuff Overedging (ECO) offers elasticity in cuff. Cut prot

Technical Specs

  • Item DuPont(TM) Kevlar(R) Stretch Liner with Spandex, Foam Nitrile Palm Coated, Green
  • Application Handling of small scale metal stamping and assembly, Glass installation,Maintenance operations,Paper processing, Door and wood framing,Sheet metals and metalwork
  • Colour Green and white
  • Gauge 13
  • Cuff Knit Wrist
  • Standards ANSI CUT 4 , ANSI ABRASION 4 , EN388 4442
  • Palm Material Foam Nitrile
  • Back Material Kevlar(R) Spandex Stainless steel
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Kevlar(R) Spandex Stainless steel
  • Suggested Use Environment Dry/Light Oil

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list