Skip Content
GLOVE HIVIS THERM WATERPROOF-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE HIVIS THERM WATERPROOF-XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO876WP-XL
  • Mfr. Model # 876WP-XL
  • UNSPSC # 10001395
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.42 lbs

Product Details

Proflex(R) 876WP thermal glove. Hi-vis, breathable stretch spandex back. 40 grams of Thinsulate(TM) insulation lining. Hipora(R) breathable waterproof and windproof liner. 3M(TM) Scotchlite(TM) reflective material on back. Size: X-Large.

Technical Specs

  • Size X-Large
  • Cut Clute
  • Colour Orange
  • Item Hi-Vis Thermal Waterproof Gloves
  • Cuff Neoprene
  • Closure Type Hook and Loop
  • Lining 40g Thinsulate(TM), Hipora(R)
  • Palm Material Spandex
  • Coating Material PVC
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction Spandex
  • Knuckle Padding Material PVC
  • Finger Material PVC, Synthetic Leather
  • Stitching Material Nylon
  • Thumb Material Terry
  • Finger Style Full
  • Coating Finish Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list