GLOVE HIVIS THERM WATERPROOF- SML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE HIVIS THERM WATERPROOF- SML

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO876WP-SML
  • Mfr. Model # 876WP-SML
  • UNSPSC # 10001395
  • CATALOGUE PAGE # 2438
  • Shipping Weight 1.0 lbs

Product Details

Proflex(R) 876WP thermal glove. Hi-vis, breathable stretch spandex back. 40 grams of Thinsulate(TM) insulation lining. Hipora(R) breathable waterproof and windproof liner. 3M(TM) Scotchlite(TM) reflective material on back. Size: Small.

Technical Specs

  • Size Small
  • Colour Orange/Black
  • Item Cold Protection Gloves
  • Cut Clute
  • Cuff Neoprene Wrist
  • Closure Type Hook-and-Loop
  • Lining Thinsulate
  • Coating Material PVC
  • Palm Material PVC/Synthetic Leather
  • Back Material Spandex
  • Palm Construction Spandex
  • Thumb Style Wing
  • Knuckle Padding Material PVC
  • Finger Material PVC/Synthetic Leather
  • Coating Finish Smooth
  • Finger Style Full
  • Stitching Material Nylon
  • Thumb Material PVC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list