GLOVE HIVIS THERM WATERPROOF- LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE HIVIS THERM WATERPROOF- LGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO876WP-LGE
  • Mfr. Model # 876WP-LGE
  • UNSPSC # 10001395
  • CATALOGUE PAGE # 2438
  • Shipping Weight 0.41 lbs

Product Details

Proflex(R) 876WP thermal glove. Hi-vis, breathable stretch spandex back. 40 grams of Thinsulate(TM) insulation lining. Hipora(R) breathable waterproof and windproof liner. 3M(TM) Scotchlite(TM) reflective material on back. Size: Large.

Technical Specs

  • Size Large
  • Closure Type Hook and Loop
  • Colour Orange
  • Cut Clute
  • Item Hi-Vis Thermal Waterproof Gloves
  • Cuff Neoprene
  • Coating Material PVC
  • Lining 40g Thinsulate(TM), Hipora(R)
  • Palm Material Spandex
  • Thumb Style Wing
  • Back Material Spandex
  • Palm Construction Spandex
  • Knuckle Padding Material PVC
  • Finger Material PVC, Synthetic Leather
  • Stitching Material Nylon
  • Finger Style Full
  • Thumb Material Terry
  • Coating Finish Smooth

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list