GLOVE HIVIS MULTITASK W/KEVLAR XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE HIVIS MULTITASK W/KEVLAR XXXL

FORCEFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFHV100XXXL
  • Mfr. Model # HV100XXXL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Force Flex HV100 Gloves. Full finger type, orange colour mesh material. Injection moulded TPR padding covering finger ribs and cage on back of hand. Terry cloth brow wipe with elastic on thumb. Kevlar(R) palm with Sure Grip fingertips. Size: XXX-Large.

Technical Specs

  • Application Construction, Carpentry, Material Handling, Hand/Power Tool Use, Light Demolition, Search and Rescue, Assembly
  • Item Mechanics Gloves
  • Size 3X-Large
  • Cuff Safety
  • Lining Unlined
  • Back Material Injected Molded TPR
  • Closure Type Slip-On
  • Palm Material Kevlar(R)
  • Knuckle Padding Material TPR
  • Thumb Style Wing
  • Sub-Category General Utility
  • Finger Style Full
  • Colour Orange/Gray/Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list