GLOVE HIVIS GENERAL DUTY MESH-LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLOVE HIVIS GENERAL DUTY MESH-LGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO872LGE
  • Mfr. Model # 872LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Orange
  • Application Construction, Flaggers, Traffic Control, Cone Picker-Upper, Road Maintenance, Search/Rescue, Scene Stealing
  • Item Mechanics Gloves
  • Cuff Neoprene
  • Size L
  • Closure Type Hook-and-Loop
  • Palm Material PVC/Synthetic Leather
  • Back Material Airmesh
  • Lining Tricot
  • Knuckle Padding Material Spandex/Reflective Tape
  • Palm Construction Spandex
  • Thumb Style Wing
  • Stitching Material Nylon
  • Sub-Category General Utility High Visibility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list