Skip Content
GLOVE HERO KEVLAR STEEL XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE HERO KEVLAR STEEL XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93868XS
  • Mfr. Model # 93868XS
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow/Gray
  • Gauge 7
  • Application Manufacturing, Glass handling, HVAC and Warehousing
  • Item Glove
  • Palm Material PVC
  • Cuff Hemmed
  • ANSI/ISEA Cut Level 4
  • Back Material Hero(TM)
  • ANSI Cut Grams 2418
  • Finger Style Full
  • Finger Material Hero(TM)
  • Weight N/A
  • Standards ANSI CUT 4
  • ANSI Abrasion Cycles N/A
  • ANSI Puncture Newtons N/A
  • Abrasion Resistant N/A
  • Suggested Use Environment Dry
  • ANSI/ISEA Abrasion Level 0
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Reinforced
  • Glove Length 8-3/4"
  • Puncture Resistant No
  • Glove Size X-Small
  • Glove Coating Finish Smooth
  • Glove Hand Style Left and Right
  • Glove Coating Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list