Skip Content
GLOVE HERO KEVLAR STEEL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE HERO KEVLAR STEEL XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93868XL
  • Mfr. Model # 93868XL
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Manufacturing, Glass handling, HVAC and Warehousing
  • Gauge 7
  • Colour Yellow/Gray
  • Item Glove
  • Palm Material PVC
  • Cuff Hemmed
  • ANSI/ISEA Cut Level 4
  • Back Material Hero(TM)
  • ANSI Cut Grams 2418
  • Finger Material Hero(TM)
  • Finger Style Full
  • Weight N/A
  • Standards ANSI CUT 4
  • ANSI Abrasion Cycles N/A
  • ANSI Puncture Newtons N/A
  • Abrasion Resistant N/A
  • Suggested Use Environment Dry
  • Thumb Style Reinforced
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • Glove Length 9-1/2"
  • Puncture Resistant No
  • Glove Coating Finish Smooth
  • Glove Coating Material PVC
  • Glove Hand Style Left and Right
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list