Skip Content
GLOVE HERO KEVLAR STEEL S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HERO KEVLAR STEEL S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93868S
  • Mfr. Model # 93868S
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Manufacturing, Glass handling, HVAC and Warehousing
  • Item Glove
  • Colour Yellow/Gray
  • Gauge 7
  • Cuff Hemmed
  • Palm Material PVC
  • Back Material Hero(TM)
  • ANSI/ISEA Cut Level 4
  • ANSI Cut Grams 2418
  • Finger Style Full
  • Finger Material Hero(TM)
  • Weight N/A
  • Standards ANSI CUT 4
  • ANSI Puncture Newtons N/A
  • ANSI Abrasion Cycles N/A
  • Abrasion Resistant N/A
  • Suggested Use Environment Dry
  • ANSI/ISEA Puncture Level 0
  • Thumb Style Reinforced
  • ANSI/ISEA Abrasion Level 0
  • Puncture Resistant No
  • Glove Size Small
  • Glove Hand Style Left and Right
  • Glove Coating Material PVC
  • Glove Coating Finish Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list