GLOVE HERO KEVLAR STEEL MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HERO KEVLAR STEEL MED

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93860M
  • Mfr. Model # 93860M
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Manufacturing, Food service, Glass handling, HVAC and Warehousing
  • Gauge 7
  • Item Glove
  • Colour Yellow/Gray
  • Back Material Hero(TM)
  • Cuff Hemmed
  • ANSI/ISEA Cut Level 4
  • ANSI Cut Grams 2504
  • Finger Material Hero(TM)
  • Finger Style Full
  • Weight N/A
  • Standards ANSI CUT 4
  • ANSI Abrasion Cycles N/A
  • ANSI Puncture Newtons N/A
  • Abrasion Resistant N/A
  • Suggested Use Environment Dry
  • Palm Material Kevlar(R), Stainless Steel
  • ANSI/ISEA Abrasion Level 0
  • Thumb Style Reinforced
  • ANSI/ISEA Puncture Level 0
  • Stitching Material Core Spun Thread
  • Puncture Resistant No
  • Glove Length 12-3/4"
  • Glove Size Medium
  • Glove Hand Style Left and Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list