GLOVE HERO 13G KEVLAR STEEL MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HERO 13G KEVLAR STEEL MED

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF93847M
  • Mfr. Model # 93847M
  • UNSPSC # 46185036
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application Manufacturing, Glass handling, HVAC and Warehousing
  • Colour Yellow
  • Cuff Hemmed
  • Item Glove
  • Gauge 13
  • Palm Material PVC
  • Back Material Hero(TM)
  • ANSI Cut Grams 2913
  • ANSI/ISEA Cut Level 4
  • Finger Material Hero(TM)
  • Finger Style Full
  • Standards ANSI CUT 4
  • Weight N/A
  • ANSI Abrasion Cycles N/A
  • ANSI Puncture Newtons N/A
  • Abrasion Resistant N/A
  • Suggested Use Environment Dry
  • ANSI/ISEA Puncture Level 0
  • ANSI/ISEA Abrasion Level 0
  • Puncture Resistant No
  • Glove Coating Material PVC
  • Glove Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list