Skip Content
GLOVE,HD STICK,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLOVE,HD STICK,XL

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW249-174
  • Mfr. Model # 249-174
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Product Details

Heavy-duty MIG/stick gloves. Breathable pigskin back with top grain cowhide palm provides utmost protection. FR cotton fleece lining with exclusive channeled foam.

Technical Specs

  • Application MIG/Stick
  • Colour Brown/Black
  • Length 13-1/2"
  • Item Welding Gloves
  • Design Trigger Patch on Index Finger, 3-Dimensional Pre-Curved Finger Pattern
  • Size X-Large
  • Palm Material Cowhide
  • Lining Material Flame-Resistant Cotton Fleece
  • Stitching Material Kevlar(R)
  • Back Material Split Pigskin
  • Leather Palm Type Top Grain
  • Grade of Leather Premium
  • Cuff Material Pigskin

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List