Skip Content
GLOVE HD MIG STICK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE HD MIG STICK L

MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW263-339
  • Mfr. Model # 263-339
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 838
  • Shipping Weight 4.54 lbs

Technical Specs

  • Application MIG/Stick
  • Cut Split
  • Size Large
  • Colour Blue/Black
  • Cuff 5"
  • Design 3-Dimensional
  • Palm Material Pig Grain
  • Back Material Cow
  • Cuff Material Cow
  • Stitching Material Kevlar(R)
  • Lining Material Fleece
  • Grade of Leather Premium
  • Item Welding Gloves
  • Length 13"
  • Use Heavy-Duty MIG/Stick Welding
  • Thumb Style Wing
  • Leather Palm Type Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list