GLOVE HANDLER WITH SILICONE XLARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HANDLER WITH SILICONE XLARGE

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO821XL
  • Mfr. Model # 821XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black
  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Glass Handling, Dry Grip Applications
  • Item Mechanics Gloves
  • Size XL
  • Lining Unlined
  • Cuff Woven Elastic
  • Palm Material Textured Silicone
  • Thumb Style Terry Cloth
  • Back Material Stretch Spandex
  • Knuckle Padding Material Neoprene
  • Palm Construction Textured Silicone
  • Finger Style Full Finger
  • Sub-Category Box Handling
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list