GLOVE HANDLER WITH SILICONE MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HANDLER WITH SILICONE MED

PROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO821MED
  • Mfr. Model # 821MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Glass Handling, Dry Grip Applications
  • Colour Black
  • Item Mechanics Gloves
  • Size M
  • Cuff Woven Elastic
  • Lining Unlined
  • Palm Material Textured Silicone
  • Back Material Stretch Spandex
  • Palm Construction Textured Silicone
  • Knuckle Padding Material Neoprene
  • Thumb Style Terry Cloth
  • Finger Style Full Finger
  • Sub-Category Box Handling
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list