GLOVE HANDLER WITH PVC MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HANDLER WITH PVC MEDIUM

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO820MED
  • Mfr. Model # 820MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Roofing, Maintainence, Wet Grip Applications, Greased Pig Wrangling
  • Colour Black
  • Item Mechanics Gloves
  • Size M
  • Lining Unlined
  • Cuff Woven Elastic
  • Palm Material Synthetic Leather
  • Back Material Stretch Spandex
  • Thumb Style Terry Cloth
  • Sub-Category General Utility
  • Knuckle Padding Material Neoprene
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list