Skip Content
GLOVE HANDGUARD II SIZE XS GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE HANDGUARD II SIZE XS GREEN

JOMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPW333019
  • Mfr. Model # 333019
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Handguard II patented combination of Kevlar, Spectra and stainless steel cut-resistant gloves. Size X-small

Technical Specs

  • Application Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
  • Colour White
  • Gauge 5.5
  • Item Cut Resistant Glove
  • Standards CFR 21, ANSI, FDA
  • Cuff Knit
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 5
  • Finger Material Patented high-performance fibres, stainless steel
  • Abrasion Resistant Yes
  • Thumb Style Straight
  • Suggested Use Environment Dry
  • Weight Heavy
  • Finger Style Full
  • Glove Size X-Small
  • Glove Hand Style Ambidextrous
  • Glove Cut Gunn
  • Puncture Resistant No
  • Glove Coating Finish None
  • Glove Coating Coverage None
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant HPPE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list