GLOVE HANDGARD II SIZE S YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HANDGARD II SIZE S YELLOW

JOMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPW333021
  • Mfr. Model # 333021
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Handguard II patented combination of Kevlar, Spectra and stainless steel cut-resistant gloves. Size small.

Technical Specs

  • Application Material Handling, Meat, Poultry, Seafood Processing, Deli Slicer Cleaning
  • Colour White
  • Gauge 5.5
  • Item Cut Resistant Glove
  • Cuff Knit
  • Standards ANSI Cut Level 5(ASTM F-1790 test) ASME
  • Thumb Style Straight
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Patented high-performance fibres, stainless steel
  • Abrasion Resistant Yes
  • Suggested Use Environment Dry
  • Weight Heavy
  • Finger Style Full
  • Puncture Resistant No
  • Glove Hand Style Ambidextrous
  • Glove Size Small
  • Glove Cut Gunn

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list