GLOVE HAMMER PADDED LEFT HAND XL PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE HAMMER PADDED LEFT HAND XL PR

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMODP470051
  • Mfr. Model # DP470051
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Mechanics Gloves, Hammer Glove, Durable Resistant Coating Offers Better Protection from Abrasion, Knit Liner, Natural Rubber Palm Coating, Size X-Large, Left Hand.

Technical Specs

  • Features Thumb Web Padding on the Left Hand to Protect from Impact for People That are Right Handed
  • Item Hammer Gloves
  • Cuff Slip-On
  • Hand Right/Left
  • Standards EN420, EN388
  • Closure Type Slip-On
  • Knuckle Padding Material Polycotton Knit
  • Palm Construction Thin Crinkled Coating
  • Finger Style Full
  • Colour Gray, Black
  • Palm Material Natural Rubber Coating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list