GLOVE GUNSLINGER - XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE GUNSLINGER - XL

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT377X
  • Mfr. Model # 377X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Application General Purpose
  • Item Glove
  • Cuff Snap Back
  • Lining Unlined
  • Stitching Material Cotton
  • Thumb Style Inset
  • Leather Palm Material Cowhide
  • Sold As Pair
  • Leather Palm Type Grain
  • Leather Palm Process Tanned
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list