GLOVE,GREEN,L 18IN,PVC,LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GREEN,L 18IN,PVC,LARGE

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF6418
  • Mfr. Model # 6418
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2410
  • Shipping Weight 9.06 lbs

Technical Specs

  • Colour Green
  • Application Construction, Farming, Janitorial, Petrochemical, Sanitation
  • Item Glove
  • Lining Jersey
  • Supported / Unsupported Supported
  • Cuff Gauntlet
  • Glove Color Family Green
  • Glove Size Large
  • Glove Length 18"
  • Resists Abrasions, Oils, Solvents, Petrochemicals
  • Special Features Double Dip PVC
  • Standards EN388 4121
  • Glove Texture Location Palm and Fingers
  • Chemical Resistant Glove Material PVC
  • Glove Thickness 59.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list