GLOVE,GREEN,L 13IN,NITRILE,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GREEN,L 13IN,NITRILE,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5316U
  • Mfr. Model # 5316U
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Colour Green
  • Application Bottling, Canning, Dairy, Poultry Processing, Beef Processing
  • Item Glove
  • Lining Unlined
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Color Family Green
  • Glove Size X-Small
  • Glove Length 13"
  • Resists Abrasion, Chemicals, Oils
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list