GLOVE,GREEN,L 13IN,NITRILE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GREEN,L 13IN,NITRILE,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5310E
  • Mfr. Model # 5310E
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2405
  • Shipping Weight 1.53 lbs

Technical Specs

  • Colour Green
  • Application Cafeteria, Canning, Dairy, Poultry Processing, Beef Processing
  • Item Glove
  • Supported / Unsupported Unsupported
  • Lining Unlined
  • Cuff Straight
  • Glove Size X-Large
  • Glove Length 13"
  • Glove Color Family Green
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 11.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list