Skip Content
GLOVE,GREEN,L 13IN,NITRILE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GREEN,L 13IN,NITRILE,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5317U
  • Mfr. Model # 5317U
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Colour Green
  • Application Bottling, Canning, Dairy, Poultry Processing, Beef Processing
  • Item Glove
  • Lining Unlined
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Size Small
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Fully
  • Chemical Resistant Glove Material Nitrile
  • Glove Thickness 15.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list