Skip Content
GLOVE,GREEN,L 13IN,NITRILE,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GREEN,L 13IN,NITRILE,M

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5308
  • Mfr. Model # 5308
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2405
  • Shipping Weight 1.32 lbs

Technical Specs

  • Application Bottling, Canning, Dairy, Painting, Poultry Processing, Beef Processing
  • Item Glove
  • Colour Green
  • Lining Unlined
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Glove Size Medium
  • Glove Length 13"
  • Glove Color Family Green
  • Resists Abrasion, Chemicals, Oils
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 11.00 mil
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list