Skip Content
GLOVE,GREEN,KNIT WRIST,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE,GREEN,KNIT WRIST,S

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF96731GS
  • Mfr. Model # 96731GS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2423
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Automotive Assembly, Farming, Landscaping, Material Handling, Bakeries
  • Colour Green
  • Item Glove
  • Gauge 13
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Resists Abrasions, Cuts, Tear, Punctures
  • ANSI/ISEA Abrasion Level 0
  • Lining Cotton/Bamboo
  • Standards CE, EN388
  • ANSI/ISEA Puncture Level 0
  • ANSI Cut Grams 0
  • Insulated No
  • Glove Length 9"
  • Glove Coating Material Natural Rubber Latex
  • Glove Size Small
  • Glove Coating Finish Foam
  • Glove Coating Coverage 3/4 Dip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list