Skip Content
GLOVE GREASE MNKY NITRILE-X 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOVE GREASE MNKY NITRILE-X 100/PK

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT5554PF-X
  • Mfr. Model # 5554PF-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2398
  • Shipping Weight 3.4 lbs

Technical Specs

  • Colour Black
  • Length 9.5"
  • Material Nitrile
  • Size X-Large
  • Cuff Rolled
  • Standards CFIA
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Item Grease Monkey(R) Gloves
  • Application Automotive, General Purpose, Janitorial
  • Special Features Works Well in Oil Slick Applications
  • Resists Abrasion and Puncture Resistance
  • Glove Finish Type Smooth
  • Palm Thickness 5.00 mil
  • Glove Size X-Large
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 5.00 - 5.99 mil
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list