GLOVE GREASE MNKY NITRILE -M 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE GREASE MNKY NITRILE -M 50/PK

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT5555PF-M
  • Mfr. Model # 5555PF-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2398
  • Shipping Weight 1.39 lbs

Technical Specs

  • Colour Black
  • Cuff Rolled
  • Standards
  • Powdered/Powder Free Powder Free
  • Application Automotive, General Purpose, Janitorial
  • Item Grease Monkey(R) Gloves
  • Resists Abrasion and Puncture Resistance
  • Palm Thickness 8.00 mil
  • Disposable Glove Material Nitrile
  • Disposable Glove Palm Thickness Range 8.00 - 8.99 mil
  • Glove Size 2X-Large
  • Glove Length 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list