GLOVE,GRAY,KNIT WRIST,XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY,KNIT WRIST,XS

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9696XS
  • Mfr. Model # 9696XS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Gauge 13
  • Cuff Knit Wrist
  • Colour Gray
  • Item Glove
  • Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Janitorial, Landscaping
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • Standards EN388 - 4
  • Resists Abrasions, Cuts
  • ANSI/ISEA Cut Level 1
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Insulated No
  • Glove Size X-Small
  • Glove Coating Coverage 3/4 Dip
  • Glove Length 8-3/4"
  • Glove Coating Material Polyurethane
  • Glove Coating Finish Flat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list