GLOVE,GRAY,KNIT WRIST,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOVE,GRAY,KNIT WRIST,XL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF9696XL
  • Mfr. Model # 9696XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Aerospace, Assembly Line Production, Automotive Assembly, Carpentry, Janitorial, Landscaping
  • Colour Gray
  • Gauge 13
  • Item Glove
  • Cuff Knit Wrist
  • Thumb Style Natural
  • Suggested Use Environment Dry
  • ANSI/ISEA Cut Level 1
  • Standards EN388 - 4
  • Lining Nylon
  • ANSI/ISEA Puncture Level 1
  • Resists Abrasions, Cuts
  • ANSI/ISEA Abrasion Level 4
  • Insulated No
  • Glove Size X-Large
  • Glove Coating Coverage 3/4 Dip
  • Glove Coating Finish Flat
  • Glove Length 10-1/2"
  • Glove Coating Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list